R370.40
Ex VAT
R425.96
Inc VAT
Product Details
Product Specification
Product Documents
High strength, low viscosity, green, methacrylate-based threadlocking adhesive which fluoresces under UV light to allow monitoring. LOCTITE 2701 is a green, low viscosity, methacrylate-based threadlocking adhesive with high strength, especially for chromated surfaces.
Features and Benefits
• Steel fixture time of 10 min, brass 4 min and stainless steel 25 min
• Tolerates slight contaminations of industrial oils
• Suitable for all metal fasteners
• Fluoresces under UV light
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
EAN | 5010266191492 |
ECLASS Code | 30140101 |
MFR Part No. | 135281 |
Product Composition | Viscous gel |
Size | 50ml |
Strength | High |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |