R184.56
Ex VAT
R212.24
Inc VAT
Product Details
Product Specification
Product Documents
Clear all-weather tape is perfect for use when splicing polythene sheeting, repair of greenhouses, trailer curtains, tents and marquees.
Features and Benefits
• Waterproof
• Weather resistant
• Ideal for use when splicing polythene sheeting, repair of greenhouses, trailer curtains, tents and marquees
Notes
• All prices are per roll
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
EAN | 5036140077706 |
ECLASS Code | 23330207 |
Length | 20m |
Material | PVC |
UNSPSC Code | 31201523 |
Width | 50mm |