R347.11
Ex VAT
R399.18
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
High bond double-sided tape that bonds metals, plastics and glass. Strong enough to replace rivets, bolts, welds and other mechanical fixings. Vibration resistant and weatherproof. Used throughout the sign and transportation industry for bonding panels and re-enforcement struts.
Images are for illustration purposes only
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | Avon |
Colour | Grey |
EAN | 5036140327504 |
ECLASS Code | 24230304 |
Length | 10m |
Material | Foam |
MFR Part No. | VST6508G |
Pack Quantity | 1 |
Tape Thickness | 0.8mm |
UNSPSC Code | 31201505 |
Width | 19mm |