R275.34
Ex VAT
R316.64
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE® 4070 is a 2-part hybrid gel adhesive that bonds plastics, rubbers, and metals with gaps up to 0.2 in (5mm). It offers fast fixture at room temperature and superior temperature and moisture resistance, making it ideal for various applications in manufacturing, automotive, and general repairs
Features and Benefits
• 2-part hybrid gel adhesive for strong bonding
• Transparent, colourless to pale yellow formulation
• Fast fixture at room temperature
• Suitable for gaps up to 0.2 in (5mm)
• Excellent temperature and moisture resistance
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 40°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Plastic Rubber |
Container Type | Cartridge |
Drying / Bonding Time | 5min. |
EAN | 4058093011973 |
ECLASS Code | 23330105 |
Features | Gap-filling High Temperature-Resistant Low Temperature-Resistant Suitable for Vertical Applications Water-Resistant |
Flammable | No |
Maximum Service Temperature | 120°C |
MFR Part No. | 2237457 |
Minimum Service Temperature | -40°C |
Pack Size | 11g |
Product Composition | Methacrylate |
Resistance Type | Chemical-Resistant Temperature-Resistant Water-Resistant |
Series | 4070 |
Type | Two-Part Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Gel |