R170.30
Ex VAT
R195.85
Inc VAT
Product Details
Product Specification
Product Documents
This low-viscosity adhesive delivers exceptionally strong bonds, particularly for metals, while also adhering well to rubber and plastic. It effectively fills gaps up to 0.15mm and maintains performance in temperatures ranging from -40 to +80°C, making it ideal for various industrial and DIY applications.
Features and Benefits
• High strength bond on metals, rubber, and plastic
• Low viscosity for easy application
• Effective on porous and acidic surfaces
• Gap fill capability of 0.15mm
• Temperature resistance from -40 to +80°C
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Bonding Time Grade | Instant (under 1 Minute) |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 0.1min. |
EAN | 5010266008486 |
ECLASS Code | 23330105 |
Features | General Usage High Strength |
Flammable | No |
Maximum Service Temperature | 80°C |
MFR Part No. | 1920910 |
Minimum Service Temperature | -40°C |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Series | 496 |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |