R56.54
Ex VAT
R65.02
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE® 401 is a low-viscosity, instant adhesive ideal for rapid bonding of metals, plastics, and elastomers. It offers quick setting and strong bonds, making it perfect for industries like plastics and metals. NSF food approved, it's suitable for food processing environments, ensuring reliable performance across varied applications.
Features and Benefits
• Designed for bonding difficult materials with high tensile and shear strength
• Versatile, ideal for bonding porous materials like wood, paper, leather, and fabric
• Perfect for quick repairs and small emergency fixes
• Provides uniform stress distribution for reliable bonding
• Suitable for a wide range of applications and surfaces
Notes
•NSF food approved
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Fabric Leather Paper Wood |
Container Type | Tube |
Drying / Bonding Time | 0.05min. |
EAN | 5010266010915 |
ECLASS Code | 23330105 |
Features | High Peel Strength High Shear Strength High Strength Temperature-resistant |
Flammable | No |
Grade | Instant |
MFR Part No. | 87993 |
Pack Size | 3g |
Product Composition | Cyanoacrylate |
Series | LOCTITE 401 |
Temperature Resistance Range | -40°C to 120°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |
Water Resistant | Standard |