noscriptKennedy PTFE Tape, Thread Sealing Tape, White, 12mm x 12m | Cromwell Tools
logo

Kennedy

PTFE Tape, Thread Sealing Tape, White, 12mm x 12m

SKU:

KEN9839000K

R17.11

Ex VAT

R19.68

Inc VAT

IN STOCK (50+)

    Product Details

    High-quality PTFE tape, specially designed for binding, sealing and repairing hot and cold water pipes.


    Features and Benefits
    • Long-lasting design
    • Highly durable
    • Will not peel or tear easily


    Standards
    • BS 6920
    • BS 7786


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Colour

    White

    EAN

    5036140151109

    ECLASS Code

    30140201

    Standards Met

    BS 6920 BS 7786

    Tape Length

    12m

    Tape Thickness

    0.075mm

    Tape Type

    Thread Sealing Tape

    Tape Width

    12mm

    UNSPSC Code

    31201514