logo

Sherlock Adhesives

Heavy Duty Spray Adhesive 500ml

SKU:

SHK7254240K

R234.67

Ex VAT

R269.87

Inc VAT

IN STOCK (50+)

    Product Details

    Industrial Heavy Duty Adhesive suitable for hardwood, softwood, plywood, MDF, plastic laminate board, hardboard, plasterboard, plastics, carpet tiles, leather, glass, underlay, fabric, foams, felts and other suitable material. For accurate positioning apply to one surface or apply to both surfaces and use it as a contact adhesive.


    Features and Benefits
    • Tack dry in two minutes at 20°C
    • Quick, clean and effective adhesive in industrial and home settings
    • Adjustable actuator so you can select either a vertical or horizontal spray pattern
    • Used by engineers, carpenters, joiners, upholsterers, carpet fitters and many other trades
    • Extra strength durable bonding, suitable for a wide range of materials


    Notes
    • No CFC's.
    • Rated to 80°C.
    • Size: 500ml.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sherlock Adhesives

    Colour

    Clear

    Compatible Materials

    Glass Hardboard Metal Plastic Plywood Textiles

    Container Type

    Aerosol

    EAN

    5036140238572

    ECLASS Code

    23330105

    Features

    Indoor Use

    Flammable

    Yes

    Grade

    Fast

    MFR Part No.

    7254240

    Pack Size

    500ml

    Product Composition

    Butane Butanone Dichloromethane Isobutane Propane

    Type

    Spray Adhesive

    UNSPSC Code

    31201601