noscriptSenator Coated Sheet, 230 x 280mm, Aluminium Oxide, P220 | Cromwell Tools
logo

Senator

Coated Sheet, 230 x 280mm, Aluminium Oxide, P220

SKU:

SEN2008020K

R59.16

Ex VAT

R68.03

Inc VAT

IN STOCK (50+)

    Product Details

    230mm x 280mm (9" x 11" ) Glass Paper Sheets.


    Features and Benefits
    • High quality aluminum oxide abrasive
    • Available in multiple grades to suit any task
    • High strength paper backing


    Typical Applications
    • Suitable for joinery and general woodworking use
    • Ideal for surface preparation prior to painting


    Notes
    • Packs of 25


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Paper

    Brand

    Senator

    EAN

    5036140159976

    ECLASS Code

    21011304

    Grit

    P220

    Length

    280mm

    Type

    Coated Sheets

    UNSPSC Code

    31191501

    Width

    230mm