logo

Kennedy

Sharpening Stone Set, Round/Square/Triangular, Aluminium Oxide, 100 x 13mm, 6 Piece

SKU:

KEN2559000K

R686.89

Ex VAT

R789.92

Inc VAT

IN STOCK (50+)

    Product Details

    Supplied in a wooden case, this six piece set is specially selected to cover the majority of sharpening applications.


    Features and Benefits
    • All stones are 13 x 100mm medium grit, perfect for general sharpening use
    • Supplied in both ultra-durable aluminium oxide and silicon carbide abrasive
    • Comes in a convenient wooden case


    Notes
    • Contents: 2 square, 2 three square and 2 round


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Kennedy

    EAN

    5036140102699

    ECLASS Code

    21011300

    Grade

    Medium

    Grit

    Medium

    Length

    100mm

    Product Type

    Sharpening Stone Set

    Shape

    Round Square Triangular

    UNSPSC Code

    31191510

    Weight

    250g

    Width

    13mm