R336.11
Ex VAT
R386.53
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
A comprehensive range of bench stones and sharpening stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes are available in fine, medium and coarse grades. Available in aluminium oxide or silicon carbide, all stones can be used wet or dry to produce sharp cutting edges or to remove burrs.
Features and Benefits
• To penetrate and cut quickly with only light pressure being applied
• Aluminium Oxide: Man-made abrasive which is extremely tough, enabling high speed penetration of high tensile materials without causing excessive fracturing
• Resistance to fracturing makes it a highly versatile material - perfect for general sharpening and honing applications
Typical Applications
• For workshop use
• Single Grit Aluminium Oxide - Ideal for sharpening chisels, plain iron and virtually any metallic implements
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
EAN | 5036140101777 |
ECLASS Code | 21011300 |
Grade | Medium |
Grit | P400 |
Length | 200mm |
Product Type | Bench Stone |
Shape | Rectangular |
UNSPSC Code | 31191510 |
Weight | 570g |
Width | 50mm |