R386.22
Ex VAT
R444.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This range of slip stones are ideal for a broad variety of sharpening and honing applications. All are suitable for wet or dry use to produce sharp cutting edges or to remove burrs. The aluminium oxide abrasive is extremely tough, with high speed penetration without too much fracturing.
Features and Benefits
• Wide range of sizes and grits
• Suitable for wet and dry use
• Tough, fast aluminium oxide abrasive
• Produces sharp cutting edges and remove burrs
Typical Applications
• Sharpening curved edge cutting tools
• Honing
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
Depth | 5-13mm |
EAN | 5036140102200 |
ECLASS Code | 21011300 |
Grade | Medium |
Grit | P320 |
Length | 115mm |
Product Type | Slip Stone |
Shape | Round Edge |
UNSPSC Code | 31191510 |
Weight | 120g |
Width | 45mm |