R888.56
Ex VAT
R1021.84
Inc VAT
Product Details
Product Specification
Product Documents
A complete high performance surface finishing solution, producing a mirror finish in three stages. For use with drills, bench grinders or die grinders. All mops are pleated to run cooler and carry more composition.
For Plastics
Contents (1 of each): Secure holding arbor with a 6mm shank.
Unstitched hard calico mop 100 x 12.5mm with 10 folds and a 9.5mm bore.
Unstitched soft calico mop 100 x 12.5mm with 10 folds and a 9.5mm bore.
60g brown bar - general polishing composition.
100g beige bar - general finishing composition.
Attribute | Value |
---|---|
Brand | York |
Contents | 60g Blue Bar - Mirror Finish Polishing Composition. 60g Brown Bar - General Polishing Composition. Secure Holding Arbor with a 6mm Shank Unstitched Hard Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore. Unstitched Soft Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore. |
Diameter | 100mm |
EAN | 5036140012875 |
ECLASS Code | 21011308 |
For Use On | Plastics |
Includes | 60g Blue Bar - Mirror Finish Polishing Composition. 60g Brown Bar - General Polishing Composition. Secure Holding Arbor with a 6mm Shank Unstitched Hard Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore. Unstitched Soft Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore. |
MFR Part No. | L002100020 |
Number of Pieces | 5 |
Pack Type | Bag |
Product Type | Polishing Kit |
UNSPSC Code | 23131504 |