R122.34
Ex VAT
R140.69
Inc VAT
46 Variations Available
Product Details
Product Specification
Product Documents
The Kennedy resin bonded aluminium oxide abrasive belts are designed for use in industrial applications, combining durability and flexibility to ensure a long life and outstanding performance. The ranges of grits allows for use on a range of surfaces from wood to metal.
Features and Benefits
• Combining durability and flexibility allows for a long life and outstanding performance in any situation
• A wide range of grits available to allow usage on a range of surfaces from wood to metal
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Polyester |
Brand | Kennedy |
EAN | 5036140098985 |
ECLASS Code | 21011303 |
Grit | P40 |
Grit Grade | Coarse |
Length | 610mm |
MFR Part No. | PA631 |
Series | PA631 |
UNSPSC Code | 31191507 |
Width | 100mm |