R59.89
Ex VAT
R68.87
Inc VAT
9 Variations Available
Product Details
Product Specification
For machine use in cleaning interior of tubes and removing soft deposits in condenser and heat exchanger equipment.
Features and Benefits
■ 1/4in. straight cylindrical shank
■ For use in a pistol type corded or cordless power drill
■ Available in Nylon open twist bristles, sizes ¼" to 1".
Attribute | Value |
---|---|
Arbor Hole Diameter | 14" |
Brand | York |
Bristle Material | Nylon |
Bristle Type | Cable Twist Wire |
EAN | 5036140397750 |
ECLASS Code | 21011308 |
Mounting Type | Straight Cyclindrical |
Overall Length | 140mm |
UNSPSC Code | 27111907 |