R84.33
Ex VAT
R96.98
Inc VAT
Product Details
Product Specification
Product Documents
Plain metal handles, with steel wire or nylon bristle filling. Perfect for heavy duty cleaning and decarbonising.
Features and Benefits
• Durable
• Effective at all cleaning and decarbonising tasks
Typical Applications
• Suitable for heavy duty cleaning and decarbonising
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Nylon |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 5036140149724 |
ECLASS Code | 21011308 |
Head Shape | Curved |
Head Width | 6mm |
Length | 70mm |
Mounting Type | Handheld |
Overall Length | 220mm |
UNSPSC Code | 27111907 |