R84.33
Ex VAT
R96.98
Inc VAT
Product Details
Product Specification
To suit stone size 200 x 50 x 25mm.
Stone not included
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140143753 |
ECLASS Code | 21011300 |
Length | 200mm |
Product Type | Stone Holder |
Shape | Rectangular |
UNSPSC Code | 31191510 |
Weight | 120g |
Width | 50mm |