noscriptYork Non-Woven Flap Disc, 125 x 22.23mm, Coarse, Aluminium Oxide, Conical (Type 29) . | Cromwell Tools
logo

York

Non-Woven Flap Disc, 125 x 22.23mm, Coarse, Aluminium Oxide, Conical (Type 29)

SKU:

YRK2209830K

MPN:

.

R289.67

Ex VAT

R333.12

Inc VAT

OUT OF STOCK

    Product Details

    High performance non-woven flap discs make an ideal choice for polishing and finishing stainless steel, carbon steel, non-ferrous metals etc.


    Features and Benefits
    • Provides durability combined with consistent and effective stock polishing
    • Works effectively on a wide range of metals


    Notes
    • Available in two sizes and choice of coarse, medium and fine
    • Maximum rpm 13,280 and maximum speed 80m/s


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Glass Fibre-Backed (General-purpose, non-scratch).

    Bore

    22.23mm

    Brand

    York

    Colour

    Brown

    Diameter

    125mm

    Disc Type

    Conical (Type 29)

    EAN

    5036140245877

    ECLASS Code

    21011313

    Grade

    Coarse

    Maximum Operating Speed

    12200rpm

    Mounting Type

    Central Hole

    UNSPSC Code

    31191506