R34.22
Ex VAT
R39.35
Inc VAT
45 Variations Available
Product Details
Product Specification
Product Documents
'B' Shape - Shank Diameter 3mm
Features and Benefits
• All points are aluminium oxide with 'rubenite™' as standard for all general-purpose grinding and deburring on steels and most metals
• Durable and reliable constrution
Typical Applications
• Suitable for portable die and straight hand grinders
Notes
• Shank diameters are metric as listed below with inch sizes available on request
• Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2") and are for guidance only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
Diameter | 12mm |
EAN | 5036140100930 |
ECLASS Code | 21011302 |
Grade | RA100 |
Length | 18mm |
Maximum Operating Speed | 33000rpm |
Shank Diameter | 3mm |
Shape Reference | B111 |
Type | Mounted Points |
UNSPSC Code | 23131514 |