R102.14
Ex VAT
R117.46
Inc VAT
Product Details
Product Specification
Semi-flexible abrasive coated sponge. The different surface angles allow awkwardly contoured wooden surfaces to be easily sanded. Size: 97 x 45/70 x 21mm.
• Washable and reusable dual-grit sponges.
• Hand sanding and finishing.
• Easy and comfortable to hold when sanding.
• Robust foam block.
• For use on wood, plaster, metal, filler and paint
• Long life
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Colour | Black |
EAN | 5036140214507 |
ECLASS Code | 21011310 |
Grade | Medium |
Length | 97mm |
Product Type | Abrasive Block |
Thickness | 21 |
UNSPSC Code | 31191500 |
Width | 70mm |