SKU:
SEN2008200K
R210.56
Ex VAT
R242.14
Inc VAT
Product Details
Product Specification
Silicon carbide. Waterproof-resin bonded paper. Suitable for wet and dry applications.
For metal and wood giving a high quality surface preparation and an excellent key for following coats.
Contents: Pk-25 (5 of each) P180, P240, P320, P400, P600. All sheets 230 x 280mm.
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Senator |
EAN | 5036140018778 |
ECLASS Code | 21011304 |
Grit | P180 P240 P320 P400 P600 |
Includes | P180 (5) P240 (5) P320 (5) P400 (5) P600 (5) |
Length | 230mm |
Number of Pieces | 25 |
Type | Coated Wet/Dry Sheet Pack |
UNSPSC Code | 31191501 |
Width | 280mm |