logo

York

9"x11" SUPERFLEX CLOTH SHEETS GRADE 240

SKU:

YRK2008028K

MPN:

.

R13.86

Ex VAT

R15.94

Inc VAT

IN STOCK (50+)

    Product Details

    These Superflex Aluminium Oxide sheets are resin bonded on a highly flexible J-weight blue twill cloth. Each sheet is moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.


    Features and Benefits
    • Moisture resistance allows for longevity and polishing in a range of conditions
    • Blue twill cloth backing easily adapts to curves and contours


    Typical uses
    • Wood
    • Veneer
    • Paint
    • Primer lacquer
    • Varnish


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Cloth

    Brand

    York

    EAN

    5036140466111

    ECLASS Code

    21011304

    Grit

    P240

    Length

    280mm

    Series

    Superflex

    Type

    Coated Sheets

    UNSPSC Code

    31191501

    Width

    230mm