noscriptAction Can CG-90, General Purpose Grease, Aerosol, 500ml 1955 | Cromwell Tools
logo

Action Can

CG-90, General Purpose Grease, Aerosol, 500ml

SKU:

ACN7322290K

MPN:

1955

R336.11

Ex VAT

R386.53

Inc VAT

IN STOCK (50+)

    Product Details

    CG-90 is a clear, general purpose grease for superior lubrication. It demonstrates excellent surface adhesion with a high tack strength whilst penetrating parts quickly and then thickening to form a long-lasting NLGI 2 grease. It contains PTFE which greatly enhances lubrication performance and reduces friction. Excellent thermal stability and is resistant to hot water, steam, acids and alkalis preventing corrosion. Will not break down under high loads.


    Features and Benefits
    • General purpose clear grease
    • Contains PTFE to enhance lubrication performance
    • Thermally stable with an operating temperature range from −12°C to +180°C
    • Locks-out moisture and prevents corrosion


    Typical Applicactions
    • Metalwork protection
    • Industrial
    • Warehouse
    • Indoor
    • Outdoor


    Warning
    • Flammable - Aerosol


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Action Can

    Colour

    Amber

    Container Type

    Aerosol

    EAN

    5012117996478

    ECLASS Code

    23060100

    Features

    Clean and Clear Corrosion Inhibitor Built Into Formulation Non Toxic and No Odour Reduced Stick Slip Behaviour Water, Steam, Acid and Alkalis Resistant

    For Use On

    Bearings Chains Gears

    MFR Part No.

    32799

    NLGI Grade

    2

    Operating Temperature Range

    -40 to 200°C

    Product Type

    General Purpose Grease

    Series

    CG-90

    Size

    500ml

    UNSPSC Code

    15121902