SKU:
SOL7406850E
MPN:
TGA500 500ML
R318.45
Ex VAT
R366.22
Inc VAT
Product Details
Product Specification
Product Documents
Intended use for lubrication of bearings, slides and all delicate mechanisms used in the food manufacturing/ processing industry. Maximum operating temperature 150°C with excellent load carrying capacity and water resistance. Non-toxic. FDA Compliant. INS H1 registered.
Attribute | Value |
---|---|
Brand | Solent Lubricants For Food |
Colour | Off white |
Container Type | Aerosol |
EAN | 5036140222717 |
ECLASS Code | 23060100 |
Features | Non-Toxic Water Resistant |
Food Safe | Food Safe |
For Use On | Bearings |
NLGI Grade | Food Safe |
Operating Temperature Range | -10 to 150°C |
Product Type | High Load Grease |
Size | 500ml |
UNSPSC Code | 15121902 |