R336.33
Ex VAT
R386.78
Inc VAT
Product Details
Product Specification
Product Documents
For dismantling, lubricating and cleaning. This odourless oil is tasteless and displaces water leaving a hydrophobic coating to protect surfaces from corrosion. It penetrates threads and crevices to release and lubricate delicate mechanisms, pivot points and sliding surfaces whilst degreasing hard surfaces. Can be used as a light lubricant.
FDA Compliant. INS H1 registered. Food safe. Synthetic translucent. Tasteless water white fluid. Non-toxic. Anti-corrosive.
Attribute | Value |
---|---|
Brand | Solent Lubricants For Food |
Container Type | Aerosol |
EAN | 5036140022294 |
ECLASS Code | 23060101 |
Food Safe | Yes |
For Use On | Food Equipment Metal Threads |
MFR Part No. | FS EASE 500ML |
Product Type | Penetrating Oil |
Size | 500ml |
Standards Met | FDA Compliant INS H1 Registered |
UNSPSC Code | 15121503 |