R51.33
Ex VAT
R59.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These pouring spouts are manufactured from flexible polyethylene making them suitable for use with the spouted funnels and measures to allow for easy pouring in awkward areas. Available in two sizes.
Features and Benefits
• Polyethylene construction makes for a highly durable product with resistance to chemicals and oil
• Flexible nature makes the product ideal for use in areas with restricted access
• Available in two sizes to suit your existing accompanying measure
Typical Applications
• Gardening
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 2 3 5L |
Compatible Fluid | Oil Petrol Water |
EAN | 5036140116443 |
ECLASS Code | 36150390 |
Material | Polypropylene |
Overall Length | 330mm |
Overall Width/Diameter | 30mm |
Tool/Supply Type | Flex Spout |
UNSPSC Code | 27112902 |