noscriptKennedy Flex Spout, 0.5/1L, Polypropylene, Compatible with Oil/Petrol/Water | Cromwell Tools
logo

Kennedy

Flex Spout, 0.5/1L, Polypropylene, Compatible with Oil/Petrol/Water

SKU:

KEN5405160K

R34.22

Ex VAT

R39.35

Inc VAT

IN STOCK (50+)

    Product Details

    These pouring spouts are manufactured from flexible polyethylene making them suitable for use with the spouted funnels and measures to allow for easy pouring in awkward areas. Available in two sizes.


    Features and Benefits
    • Polyethylene construction makes for a highly durable product with resistance to chemicals and oil
    • Flexible nature makes the product ideal for use in areas with restricted access
    • Available in two sizes to suit your existing accompanying measure


    Typical Applications
    • Gardening
    • Construction
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Capacity

    1 1/2L

    Compatible Fluid

    Oil Petrol Water

    EAN

    5036140116436

    ECLASS Code

    36150390

    Material

    Polypropylene

    Overall Length

    275mm

    Overall Width/Diameter

    27mm

    Tool/Supply Type

    Flex Spout

    UNSPSC Code

    27112902