noscriptAction Can CD-90, Chain & Drive Lubricant, Food Safe, Aerosol, 500ml 2003 | Cromwell Tools
logo

Action Can

CD-90, Chain & Drive Lubricant, Food Safe, Aerosol, 500ml

SKU:

ACN7322260K

MPN:

2003

R473.35

Ex VAT

R544.35

Inc VAT

OUT OF STOCK

    Product Details

    CD-90 is the ideal lubricant for all types of chain and drive components. Upon application CD-90 penetrates the chain linkage then thickens to provide a tenacious film with excellent adherence and extreme pressure properties. CD-90 contains anti-corrosion additives to enhance the protection of treated components.


    Suitable for all types of chains and drive components the CD90 from Action Can has an effective formula that penetrates the chain linkage and thickens to provide a lubricating film with excellent adherence and featuring properties suitable for dealing with extreme pressure.


    Features and Benefits
    • Lubricant with EP additives for all types of chain and drive components
    • Penetrates and lubricates chain linkage upon application
    • Excellent adherence with strong anti-fling properties, resists water washout
    • Protects chain and drive components from wear and corrosion, even in damp conditions
    • NSF H1 registered version available for use in the food and beverage sector


    Typical Applications
    • Industrial
    • Manufacturing
    • Food Processing (NSF H1 registered version)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Action Can

    Container Type

    Aerosol

    EAN

    5012117798096

    ECLASS Code

    23060102

    Food Safe

    Food Safe

    For Use On

    Bearings Chains Food Equipment Gears

    MFR Part No.

    32784

    Operating Temperature Range

    −15 to +150°C

    Product Type

    Chain/Drive Lubricant

    Series

    CD-90

    Size

    500ml

    Type

    Lubricant

    UNSPSC Code

    15121514