R286.50
Ex VAT
R329.48
Inc VAT
Product Details
Product Specification
Product Documents
SP-90 is a precision silicone-based general-purpose lubricant. The "dry" film provides an even coverage and maximum lubrication without staining. A highly versatile product that is an excellent performance lubricant and release agent. Good materials compatibility.
Features and Benefits
• Dry film precision silicone lubricant
• Lubricates and reduces friction
• Effective temperature range -50°C to +200°C
• Solvent free formulations
• Safe for use on all metals, most rubbers and most plastics
Typical Applications
• Agriculture
• Electrical
• Engineering
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Base Material | Silicone |
Brand | Action Can |
Container Type | Aerosol |
EAN | 5012117005767 |
ECLASS Code | 21132103 |
Features | Low Odour Non Staining Protects against corrosion and oxidation |
For Use On | Glass Metal Plastic Rubber |
Maximum Operating Temperature | 200°C |
MFR Part No. | 1887 |
Product Type | Release Spray |
Series | SP90 |
Size | 500ml |
UNSPSC Code | 15121514 |