R151.56
Ex VAT
R174.29
Inc VAT
Product Details
Product Specification
Rotary Wire brush, ideal for use in power drills.
Features and Benefits
• Versatile steel wires make this brush ideal for hard to reach areas and grooves
• Quality crimped wire brushes makes metal preparation quick and easy
Typical Applications
• Perfect for cleaning and preparing of metals
• Suitable for use with power tools
Attribute | Value |
---|---|
Brand | York |
Bristle Material | Stainless Steel |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 60mm |
EAN | 5036140397965 |
ECLASS Code | 21011308 |
Length | 15mm |
Maximum Operating Speed | 4500rpm |
MFR Part No. | 53060064302 |
Mounting Type | Shaft Mounted |
UNSPSC Code | 27111907 |
Wire Diameter | 0.2mm |