SKU:
KEN0268490K
R2897.89
Ex VAT
R3332.57
Inc VAT
Product Details
Product Specification
Product Documents
Straight Shank - Inch Sizes
Heavy duty drills made of 5% cobalt material with excellent heat resistance.
Point angle: 135°.
Helix angle: normal.
Web thickness: strengthened.
Relief angle: normal.
Tolerance of diameter: h8.
Tolerance of shank: f11.
Manufactured to BS 328, DIN 338B.
Attribute | Value |
---|---|
Brand | Kennedy |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Size Included | 1/16in. to 1/2in. x 1/32in. |
EAN | 5036140240360 |
ECLASS Code | 21010101 |
Finish/Coating | Bronze |
Flute Construction | Ground Flute |
Individual or Set | Set |
ISO Category | M P |
Material | Cobalt High Speed Steel |
Minimum Drill Size | 1/16in. |
Number of Pieces | 15 |
Size Increment | 1/32in. |
Standards Met | BS 328 DIN 338B |
System of Measurement | Inch |
UNSPSC Code | 23241634 |