R117.33
Ex VAT
R134.93
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Tungsten carbide tipped with roll forged flutes.
Features and Benefits
• Hard tungsten carbide tips for clean and accurate holes
• Universal compatibility - fits most tools
• Shank type: Straight
• Flute construction: Roll forged
Typical Applications
• A general purpose mortar and masonry drill bit suitable for workshop and maintenance
Standards
• Manufactured to DIN 8039
Attribute | Value |
---|---|
Brand | Kennedy |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 20mm |
EAN | 5036140001596 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 160mm |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |