logo

Kennedy

Masonry Drill Bit Set, 5-12mm x 110-160mm, SDS, 7 Pack

SKU:

KEN0577000K

R569.56

Ex VAT

R654.99

Inc VAT

IN STOCK (50+)

    Product Details

    Tungsten carbide tipped SDS masonry drills are suitable for all SDS direct fitting hammer drills. High performance drill bits that withstand extreme heat generation ensuring maximum performance coupled with wear resistance. Manufactured to DIN 8035.


    7 Piece
    5, 6 and 8mm x 110mm overall length.
    6, 8, 10 and 12mm x 160mm overall length.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Case Type

    Plastic Wallet

    Drill Bit Type

    Masonry Drill Bit Set

    Drill Diameter

    5-12mm

    Drill Size Included

    5-12mm

    EAN

    5036140002371

    ECLASS Code

    21010101

    Individual or Set

    Set

    Length

    110 160mm

    Pack Quantity

    7

    Range

    5-12mm

    Shank Type

    SDS

    UNSPSC Code

    27112703