R247.14
Ex VAT
R284.21
Inc VAT
6 Variations Available
Product Details
Product Specification
Straight Flute - ISO Metric Coarse
HSS-EV Nitride Finish. For through holes. Taper lead to DIN form D (taper) (3.5 x P to 5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6HX |
EAN | 5036140208995 |
ECLASS Code | 21010210 |
Finish/Coating | Nitride |
Individual or Set | Individual |
Lead | Taper |
Material | Vanadium High Speed Steel |
Material Application | Cast Iron |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 56mm |
Pitch | 0.5mm |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 11mm |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |