noscriptToolmaker's Vices | Cromwell Tools
logo

Atlas Workholders

Toolmaker's Vices

2 Variations

Produced using the finest quality Alloy Steel, each Toolmaker's vice is machined to ensure a flawless and smooth surface before hardening for durability. Each vice features a quick release mechanism with a high clamping force, designed for efficiency and convenience, making it ideal for measurement and inspection.

Features and Benefits
• Standard Precision Toolmaker's Vices
• Squareness and parallelism to within 0.005mm
• Mounting Type - Bolt/Clamp
• Overall Material - Carbon Steel
• Jaw Material - Alloy Steel
• Jaw Width - 100 mm
• Jaw Height - 45 mm
• Overall Length - 260 mm
• Overall Width - 100mm
• Jaw Opening - 125 mm