noscriptSherwood Countersink Set, Countersink, Straight Shank, Set of 5, High Speed Steel, Uncoated . | Cromwell Tools
logo

Sherwood

Countersink Set, Countersink, Straight Shank, Set of 5, High Speed Steel, Uncoated

SKU:

SHR0209250K

MPN:

.

R1843.11

Ex VAT

R2119.58

Inc VAT

IN STOCK (45)

    Product Details

    A quality range of single flute countersinking bits available in nine individual sizes and as a five piece set for use in the deburring and chamfering of most metals and plastics. Manufactured from high speed steel for durability and performance. Inclusive angle 90°.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Countersink Angle

    90°

    EAN

    5036140253278

    ECLASS Code

    21010100

    Finish/Coating

    Uncoated

    Material

    High Speed Steel

    Number of Pieces

    5

    Shank Type

    Straight

    Standards Met

    BS328:Part 5:1983

    Tool Type

    Countersink

    UNSPSC Code

    27112812