R391.60
Ex VAT
R450.34
Inc VAT
5 Variations Available
Product Details
Product Specification
BA British Association high speed steel ground thread tap set the ideal solution for general purpose option for thread cutting in most materials.
Features and Benefits
• Straight flute construction
• High speed steel with bright finish
• Set of three
• Thread forms are class 2 for medium fit tolerance
Contents
• 1 each, taper, second and plug lead.
Typical Applications
• Steel
• Stainless steel
• Cast iron
• Non-ferrous metals
Standards
• Sherwood Tap dimensions confirm to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
EAN | 5036140182325 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Number of Pieces | 3 |
Overall Length | 58mm |
Shank Diameter | 5mm |
Square Width | 4mm |
Tap Type | Straight Flute |
Thread Length | 16mm |
Thread Size | 2BA x 0.0319 |
Thread Standard | BA |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |