R4924.33
Ex VAT
R5662.98
Inc VAT
Product Details
Product Specification
Product Documents
Featuring a selection of machine ground HSS taps and dies in a metal carry case the Sherwwod Metric and Imperial threading set of 37 which contains M2-M16 taper and second taps along with imperial bar wrenches and tapping drills from 1.6mm to 10.2mm.
Features and Benefits
• Manufactured from HSS for increased durability
• Features a selection of tapping drills, taper and second taps and bar wrenches
• Supplied in a metal carry case for easy storage and tool indentification
Contents
• M2 - M16: HSS ground thread
• Taper and Second Taps: M2 x 0.40, M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.00, M8 x 1.25, M10 x 1.50 and M12 x 1.75
• Bar Type Tap Wrenches: 1/16" - 1/4" and 3/16" - 1/2"
• Tapping Drills to Suit: 1.6, 2.5, 3.3, 4.2, 5.0, 6.8, 8.5 and 10.2mm
• 13/16" O/D Split Dies: M2 x 0.40, M3 x 0.50, M4 x 0.70, M5 x 0.80 and M6 x 1.00
• 1" O/D Split Dies: M8 x 1.25 and M10 x 1.50
• Diestocks: 13/16" O/D and 1" O/D. HSS Die Nuts: M12 x 1.75 and M16 x 2.00
Standards
• Taps Manufactured to ISO 529
• Dies Manufactured to BS 1127
• Diestocks Manufactured to BS 1127
• Drills Made to BS 328/DIN 338N
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Taper |
Die Type | Hex Die Nut Round Die |
EAN | 5036140004054 |
ECLASS Code | 21010210 |
Includes | (2) Bar Type Tap Wrench: 1/16in.-1/4in., 3/16in.- 1/2in. (2) Die Stock: 13/16in. & 1in. (2) HSS Die Nuts: M12-1.75, M16-2.00 (2) HSS Dies 1in. O/D: M8-1.25, M10-1.50 (5) HSS Dies 13/16in. O/D: M2-0.40, M3-0.50, M4-0.70, M5-0.80, M6-1.00 (8) HSS Jobber Drills: 1.60mm, 2.50mm, 3.30mm, 4.20mm, 5.00mm, 6.80mm, 8.50mm, 10.20mm (8) Straight Flute Plug Taps: M2-0.40, M3-0.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25, M10-1.50, M12-1.75 (8) Straight Flute Taper Taps: M2-0.40, M3-0.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25, M10-1.50, M12-1.75 Metal Case |
Kit Type | Tap, Die & Drill Set |
Largest Thread Size | M12 |
Number of Dies | 9 |
Number of Pieces | 37 |
Number of Taps | 16 |
Smallest Thread Size | M2 |
Tap Dimensions Standard | BS 328/DIN 338N DIN 1814 DIN 225 |
Tap Finish/Coating | Uncoated |
Tap Material | High Speed Steel |
Tap Type | Straight Flute |
Tap Wrench Type | Straight Handle Bar |
Thread Size Range | M2 - M16 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |