logo

SwissTech

Slot Drill Set, 3-12mm Weldon Flat, Powdered Metal High Speed Steel, Peak Power, Set Of 7

SKU:

SWT1659150A

R5979.11

Ex VAT

R6875.98

Inc VAT

IN STOCK (46)

    Product Details

    Series 91 weldon shank 2 flute slot drill peak power 7 piece cutter set is the latest enhancement of the SwissTech range that deliver superb performance when cutting difficult materials, even at high speeds.


    Features & Benefits
    • Designed for strength and rigidity to minimise vibration
    • Excellent performance at high speed cutting applications for improved productivity
    • Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry
    • Centre cutting
    • Weldon style shank manufactured to DIN 1835B standards & dimensions to meet DIN 844
    • Shank diameter to h6
    • 3-12mm range of end mills for high versatility
    • Enhanced by the SwissTech Peak Power coating & suitable for dry cutting applications
    • Higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings to allow high thermal loads associated with high speed cutting applications


    Typical Applications
    • Milling


    Notes
    • Set contents (mm): 3, 4, 5, 6, 8, 10, 12
    • Series 91


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Corner Radius

    N/A

    Cutter Diameter

    10mm 12mm 3mm 4mm 5mm 6mm

    EAN

    5036140288386

    End Mill Type

    (7) Slot Drill

    Finish/Coating

    Peak Power

    Flute Length

    11mm 13mm 16mm 5mm 7mm

    Flute Type

    Straight

    Material

    Powdered Metal High Speed Steel

    Material Grade

    M35

    Number of Flutes

    2

    Number of Pieces

    7

    Overall Length

    (2) 52 49 51 61 63 73

    Plunge Type

    Centre Cutting

    Shank Diameter

    10mm 16mm

    Shank Type

    Weldon Flat

    UNSPSC Code

    23241614