noscriptCut 6 Flame Shape Carbide Rotary Burrs | Cromwell Tools
logo

York

Cut 6 Flame Shape Carbide Rotary Burrs

3 Variations

Cut 6 crosscut and double cut burrs to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use.Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc.
up to HRC65 hardness.

Features and Benefits
• Hard tungsten carbide construction for improved cutting hardness
• Cut 6 crosscut and double cut profile for improved control of chips
• Ideal for general purpose machining

Typical Applications
• Deburring
• Polishing

Notes
• Work piece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr