R402.11
Ex VAT
R462.43
Inc VAT
8 Variations Available
Product Details
Product Specification
Plain Shank
Spiral flute, 3 flute. Medium duty. Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the component surface. Manufactured to manufacturers standard
Attribute | Value |
---|---|
Bolt Size | M6 |
Brand | Sherwood |
Cutting Diameter | 11mm |
EAN | 5036140162358 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Number of Flutes | 3 |
Overall Length | 76mm |
Pilot Diameter | 6.4mm |
Shank Type | Plain |
Taper Shank Size | M6 |
UNSPSC Code | 23241603 |