logo

Sherwood

Counterbore, 10mm, High Speed Steel, 3 fl, Plain Shank, Uncoated

SKU:

SHR0213580K

R536.56

Ex VAT

R617.04

Inc VAT

IN STOCK (50+)

    Product Details

    Plain Shank
    Spiral flute, 3 flute. Medium duty. Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the component surface. Manufactured to manufacturers standard


    Product Specification
    Attribute
    Value

    Bolt Size

    M5

    Brand

    Sherwood

    Cutting Diameter

    10mm

    EAN

    5036140162341

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Material

    High Speed Steel

    Number of Flutes

    3

    Overall Length

    70mm

    Pilot Diameter

    5.3mm

    Shank Type

    Plain

    Taper Shank Size

    M5

    UNSPSC Code

    23241603