noscriptSherwood Counterbore, 11mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated | Cromwell Tools
logo

Sherwood

Counterbore, 11mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

SKU:

SHR0213060K

R393.56

Ex VAT

R452.59

Inc VAT

IN STOCK (50+)

    Product Details

    Metric
    To suit bolt ISO Metric/Din Standards
    Spiral flute, 3 flute. Medium duty. Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the component surface. Manufactured to BS328: 5:1983.


    Product Specification
    Attribute
    Value

    Bolt Size

    M6

    Brand

    Sherwood

    Cutting Diameter

    11mm

    EAN

    5036140162280

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Material

    High Speed Steel

    Number of Flutes

    3

    Overall Length

    76mm

    Pilot Diameter

    6.4mm

    Shank Type

    Threaded

    Standards Met

    BS 328

    Taper Shank Size

    M6

    UNSPSC Code

    23241603