R1749.00
Ex VAT
R2011.35
Inc VAT
Product Details
Product Specification
Product Documents
5% Cobalt Round Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140282971 |
ECLASS Code | 21010902 |
End Angle Type | Non-beveled |
End Shape | Round |
Finish/Coating | Uncoated |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Overall Height | 1mm |
Overall Length | 8 |
Overall Width | 1mm |
System of Measurement | Inch |
UNSPSC Code | 23242104 |