SKU:
KEN0106160K
R1098.78
Ex VAT
R1263.60
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS 1296 : Part 3 : 1978.
Right Angle Recessing
Attribute | Value |
---|---|
Approach Angle | 0° |
Brand | Kennedy |
Cutting Direction | Right Hand |
EAN | 5036140269682 |
ECLASS Code | 21010901 |
Front Clearance Angle | 6° |
Material Application | Alloy Steel Aluminium Brass Bronze Cast Iron Steel |
Material Grade | HSS |
Overall Length | 110mm |
Shank Height | 16.00mm |
Shank Width | 16.00mm |
Side Clearance Angle | 3° |
Standards Met | BS 1296 Part 3: 1978 |
Tip Material | High Speed Steel |
Tool Number | 25 |
Tool Type | Right Angle Recessing |
Top Rake Angle | 5° |
Trail Angle | 2° |
UNSPSC Code | 23242300 |