logo

Indexa

19x140mm, Lathe Chuck Keys, For Use With 500mm/630mm

SKU:

IND4905990K

R3990.94

Ex VAT

R4589.58

Inc VAT

OUT OF STOCK

    Product Details

    Supplied as standard with all Indexa lathe chucks manufactured from high quality steel, ground finish body, sliding T-bar and spring return fitted to square drive. Suitable for use with all other makes of square drive adjusting lathe chucks.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    EAN

    5036140246072

    ECLASS Code

    21040190

    For Use With

    500mm/630mm

    Size

    19x140mm

    UNSPSC Code

    27111727

    Weight

    1599g