noscriptSherwood Long Series Drill Set, 2mm to 10mm, High Speed Steel, Metric, Set of 10 | Cromwell Tools
logo

Sherwood

Long Series Drill Set, 2mm to 10mm, High Speed Steel, Metric, Set of 10

SKU:

SHR0258540K

R838.44

Ex VAT

R964.21

Inc VAT

IN STOCK (10)

    Product Details

    Used for deep hole drilling applications in most types of materials these drills are manufactured from durable high-speed steel for a longer tool life and cutting performance.


    Features and Benefits
    • Long design for deep hole drilling applications
    • HSS construction for greater durability and lifespan
    • Supplied in a plastic case for easy storage


    Contents
    • 1 x 2 to 5mm in increments of 0.5mm
    • 1 x 6mm
    • 1 x 8mm
    • 1 x 10mm


    Material Applications
    • Steel
    • Cast iron
    • Aluminium


    Standards
    • Manufactured to BS328:Part 1:1986.


    Notes
    • Not recommended for the drilling of holes in crankshafts


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Case Type

    Plastic Case

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Long Series

    Drill Size Included

    10mm x 184mm 2.5mm x 95mm 2mm x 85mm 3.5 x 112mm 3mm x 100mm 4.5mm x 126mm 4mm x 119mm 5mm x 132mm 6mm x 139mm 8mm x 165mm

    EAN

    5036140175310

    ECLASS Code

    21010101

    Finish/Coating

    Black Oxide

    Flute Construction

    Ground Flute

    Individual or Set

    Set

    ISO Category

    K N P

    Material

    High Speed Steel

    Maximum Drill Size

    10mm

    Minimum Drill Size

    2mm

    Number of Pieces

    10

    Range

    2 to 10mm

    Shank Diameter Tolerance

    f11

    Shank Type

    Straight

    Size Increment

    0.5mm

    Standards Met

    BS 328

    System of Measurement

    Metric

    UNSPSC Code

    23241637