SKU:
SHR0251630A
R17.11
Ex VAT
R19.68
Inc VAT
23 Variations Available
Product Details
Product Specification
Series L100 HSS Straight Shank Long Series Drills
Bright Finish - Metric
General purpose drills to drill steels with tensile strength up to 1,000N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. Point angle: 118°, helix angle: normal, web thickness: normal, relief angle: 10° - 20°, tolerance of diameter: h8, tolerance of f11. Manufactured to BS 328; Part 1: 1986, DIN 340 RN, ISO 494. Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Long Series |
EAN | 5036140172609 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 33mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 56mm |
Point Angle | 118° |
Point Type | Split Point |
Series | L100 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight |
Standards Met | BS 328 DIN 340 ISO 494 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |
Web Thickness | Standard |