R161.94
Ex VAT
R186.23
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These stiff brush heads are ideal for cleaning floors and walls, with the extra stiff bristles reaching into corners and tight spots. Designed especially for use in smaller areas, the four colour options help reduce cross-contamination.
Features and Benefits
• Moulded handle socket for simple fitting to handle
• Tough polypropylene broom head for powerful cleaning results
• Stiff bristles suitable for wet or dry use
• Colour-coded for easy recognition, organisation and cross contamination prevention
Typical Applications
• Medium pile for general-purpose use
• Wet/dry
• Cleaning
• Industrial
• Domestic
• Schools
Notes
• Suitable for use with aluminium threaded handles (supplied separately)
• Colours: red, yellow blue and green
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Colour | Red |
Bristle Length | 60mm |
Bristle Material | Polypropylene |
Broom Head Width | 12mm |
EAN | 5014555011836 |
ECLASS Code | 29110201 |
Fitting Type | Moulded |
MFR Part No. | VZ.20137/R |
UNSPSC Code | 47131615 |