noscriptAir Filter Regulator Combi | Cromwell Tools
logo

Kennedy

Air Filter Regulator Combi

3 Variations

Manual/semi-auto drain as standard. Rolling membrane regulator with secondary bleed and adjustable knob. 20µm element as standard. Simply unscrew bowl for servicing. Use individually or as part of a combination unit.
Pressure range: 0-8 bar.
Max inlet: 15 bar.
Body: Technopolymer.
Bowl: Polycarbonate with protector.
Filtration size: 20µm.